Ford Meter Box

2 in. Pack Joint Brass Ball Valve Curb Stop

Part #FB44677NL  |  Manufacturer Part #B44-677-NL

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Pack Joint

End Connection 2: Pack Joint

End Connections: Pack Joint

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 2 in