2 in. Pack Joint x FIPT Brass Ball Curb Valve
2 in. Pack Joint x FIPT Brass Ball Curb Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- FPT
- End Connections:
- Pack Joint x FPT
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Size:
- 2 in
- Valve Type:
- Ball Curb Valve
- Weight:
- 10.5 lb