2 in. MIPS x Quick Joint Brass Coupling

You last purchased this on
 
Ford Meter Box

2 in. MIPS x Quick Joint Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 in. MIPS x Quick Joint Brass Coupling

  • Fast #
  • Part #FC8477QNL
  • Item #3653771
  • Manufacturer Part #C84-77-Q-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Stainless steel gripper
  • Body design provides octagonal wrench flats for proper installation
  • Molded spring tip gasket provides hydraulic seal
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Quick Joint
End Connections:
MPT x Quick Joint
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
Yes
Waterworks Application:
Water