Ford Meter Box 2 in. Ribbed Insert Fitting

FPTPL5NL

Manufacturer Part #: PTPL-5-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    FPTPL4NL

    Manufacturer Part #: PTPL-4-NL

  • 2 in

    FPTPL5NL

    Manufacturer Part #: PTPL-5-NL

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 2
Ribbed Insert
End Connections
Ribbed Insert
Fitting Size 2
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday