Ford Meter Box 2 in. Straight Flange Ball Valve

FBF13777WNL

Valve Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Furnished with flat drop-in meter gasket
  • Hole for attaching handle is provided in the tee-head
  • Padlock wing for locking valve in closed position
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve is non-directional and is watertight with flow in either direction

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Lead Law Compliant
Yes
Length
5-9/16 in
Maximum Pressure
300 psi
NSF Specifications
NSF 61
Pressure Class
300#
Valve Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday