Ford Meter Box 2 in. Water Service Meter Setter

FVBH77241177NL

Manufacturer Part #: VBH77-24-11-77-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    FVBH77241177NL

    Manufacturer Part #: VBH77-24-11-77-NL

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-88
AWWA Specifications
AWWA C-800
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Height
24 in
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday