2 in. Water Service Meter Setter

You last purchased this on
 
Ford Meter Box

2 in. Water Service Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 in. Water Service Meter Setter

  • Fast #
  • Part #FVBHH7795349009NL
  • Item #7435113
  • Manufacturer Part #VBHH77-95349-009NL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Meter Setter, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No