Ford Meter Box

2 x 1-1/2 in. Brass Saddle

Part #FS70206  |  Item #2410218  |  Manufacturer Part #S70-206

$ 78.10 EACH

Tap Size:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  5
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

Fits Pipe Size: 2 in

Material: Brass

Tap Size: 1-1/2 in