2 x 1-1/2 in. IPS Brass Saddle

Part #FS71206  |  Item #2420688  |  Manufacturer Part #S71-206

$ 96.50 EACH
(Pricing is for 1-1/2 in)

Tap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1-1/2 in