2 x 3/4 in. CC PVC Ductile Iron Saddle with Double Epoxy Stainless Steel Strap 2.35 - 2.50 in.

Part #FFC202250CC3  |  Item #901384  |  Manufacturer Part #FC202-250-CC3

$ 98.66 EACH

Tap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM A-536, ASTM D-2000]

AWWA Specifications: AWWA C-800

Application: [Air Conditioning Pipe, Ductile Iron Pipe]

Coating: Fusion Bonded Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 2 in

High Pressure: 350

Material: [Ductile Iron, Rubber, Stainless Steel]

Material Type: [304, EPDM]

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 2.35 in - 2.50 in

Tap Size: 3/4 in

UL Listed: No