20-1/8 in. Meter Box Cover
20-1/8 in. Meter Box Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25
- Color Finish Name:
- Black
- Diameter:
- 20-1/8 in
- Diameter - Inside 1:
- 11-1/2 in
- Material:
- Cast Iron
- Waterworks Application:
- Sewer