Ford Meter Box

20 in. 304L Stainless Steel Tapping Sleeve

Part #FFTSS216010  |  Manufacturer Part #FTSS-2160-10

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM D-2000

AWWA Specifications: [AWWA C-207, AWWA C-228, AWWA C-223]

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

MSS Specifications: [MSS SP-60, MSS SP-124]

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 21.20 in - 21.60 in

Tap Size: 20 in