0 items

Ford Meter Box 20 in. IP Ductile Iron Epoxy Double Strap Saddle

FFC2022220IP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-800
Coating
Black
End Connection 1
IP
End Connections
IP
Fits Pipe Size
20 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
21.20 in - 22.20 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday