20 in. Clamp Joint Restraint for PVC Pipe Bell Joints and Spigot Joints
Uni-Flange® Series 1350 20 in. Clamp Joint Restraint for PVC Pipe Bell Joints and Spigot Joints
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-36
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- PVC Pipe Bell Joints, Spigot Joints
- Coating:
- Black Shop Coated
- Collection:
- Uni-Flange® Series 1350
- End Connection 1:
- Clamp
- End Connection 2:
- Slip
- End Connections:
- Clamp x Slip
- FM Approved:
- No
- Fits Pipe Size:
- 20 in
- Height:
- 29-3/4 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 223 lb