20 in. Restraint Device for C900 PVC and Ductile Iron Pipe Bell Joint
Uni-Flange® 20 in. Restraint Device for C900 PVC and Ductile Iron Pipe Bell Joint
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Auto-Turk wedge actuating screws assure proper installation
- Wedges are contoured to fit the pipe
- Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
- FM approved (4 in - 12 in) and UL listed (4 in - 48 in)
- Set of high strength, low alloy t-bolts and nuts (AWWA C111)
- Mechanical joint gasket (AWWA C111) 3 in - 24 in sizes, Uni-Seal gasket 30 in and 36 in sizes
- Gland, screws and segments are protected with black Armor guard e-coat
- Restraining segments mechanically retained in pockets
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-110
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- Color Finish Name:
- Black
- Diameter - Outside:
- 21-3/5 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 20 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 90 lb