Ford Meter Box
24 in. Mechanical Joint Restraint
Part #FUFR1500CA24U | Manufacturer Part #UFR1500-CA-24-U
Fits Pipe Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI A21.11, ANSI C111
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: AWWA A-21.11, AWWA C-111, AWWA C-905
FM Approved: No
Fits Pipe Size: 24 in
UL Listed: No