Ford Meter Box
24 in. Restraint Device for C905 PVC Pipe
Part #FUFR1390C24U | Item #2428915 | Manufacturer Part #UFR1390-C-24-U
$
1,392.31
EACH
(Pricing is for 24 in)
Fits Pipe Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI C111, ANSI A21.11]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-36]
AWWA Specifications: [AWWA C-111, AWWA A-21.11]
End Connection 1: [Bell, Spigot]
End Connections: Bell;Spigot
FM Approved: No
Fits Pipe Size: 24 in
Material: [Ductile Iron, Carbon Steel]
UL Listed: No