24 in. Restraint Gland for Ductile Iron Pipe
Uni-Flange® 24 in. Restraint Gland for Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Auto-torque wedge actuating screws ensure proper installation
- Wedges are contoured to fit the pipe
- Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
- FM approved (4" - 12") and UL listed (4" - 48")
- Gland, screws and segments are protected with black armor guard e-coat
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Black Epoxy Coated
- Collection:
- Uni-Flange®
- FM Approved:
- Yes
- Fits Pipe Size:
- 24 in
- Height:
- 32-1/10 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Product Type:
- Wedge Restraint Gland
- UL Listed:
- Yes
- Weight:
- 90 lb