Ford Meter Box

24 in. UNC Threaded 316L Stainless Steel Tapping Sleeve

Part #FFAST26006A  |  Manufacturer Part #FAST-2600-6A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-36, ASTM D-2000

AWWA Specifications: AWWA C-207, AWWA C-228

End Connection 1: UNC Thread

End Connection 2: UNC Thread

End Connection 3: UNC Thread

End Connections: UNC Thread

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

MSS Specifications: MSS SP-60

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Range in : 25.60 in - 26 in

Tap Size: 24 in