1-5/16 x 63/64 x 0.281 in. Rubber Beveled Expansion Connection Gasket
1-5/16 x 63/64 x 0.281 in. Rubber Beveled Expansion Connection Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Diameter - Inside 1:
- 63/64 in
- Diameter - Outside:
- 1-5/16 in
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Size:
- 3/4 in
- Thickness:
- 0.281 in