3/4 in. FIPT Brass Ball Valve Curb Stop

You last purchased this on
 
Ford Meter Box

3/4 in. FIPT Brass Ball Valve Curb Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. FIPT Brass Ball Valve Curb Stop

  • Fast #
  • Part #FB11233WRNL
  • Item #4409796
  • Manufacturer Part #B11-233WR-NL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Valve Size:
5/8 in
Valve Type:
Curb Stop Valve
Waterworks Application:
Water