0 items

Ford Meter Box 3/4 x 1 in. Meter Yoke x FIP Brass Reducing Connector

FC9124NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter Yoke
End Connection 2
FIP
End Connections
Meter Yoke x FIP
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Length
1-1/4 in
Material
Brass
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday