0 items

Ford Meter Box 3/4 x 8-1/2 in. Meter Swivel x MIP Swivel Brass Coupling

FC382385NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter Swivel
End Connection 2
MIP Swivel
End Connections
Meter Swivel x MIP Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
8-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday