3 in. Mechanical Joint Ductile Iron Retainer Gland for PVC Pipe
Uni-Flange® 3 in. Mechanical Joint Ductile Iron Retainer Gland for PVC Pipe
Frequently Purchased Together
Product Details
- Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Full circle contact and support of the pipe wall. The Series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
- Gland colored red for identification purposes
- Gland, screws and segments are protected with black Armor guard e-coat
- Restraining segments are mechanically retained in pockets
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- HDPE Pipe, IPS Pipe, Mechanical Joint, PVC Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- Color Finish Name:
- Red, Black
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 11-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 305
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 7 lb