Ford Meter Box

3 x 1 in. Wrap Clamp 1.32 in. OD

Part #FFSC1323R  |  Manufacturer Part #FSC-132-3R

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ford wrap clamps offer the same leak repair features of the snap clamp with the extra assurance of 360 degree gasket coverage
  • Drop-in bolt design allows bolts to remain attached
  • Full wrap gaskets are light-grid design and extend lug to lug
  • 3/8 in x 3-1/2 in bolt

Specifications

ASTM Specifications: ASTM A-536

Coating: [Black Armorguard Electrocoated Epoxy, Electrogalvanized]

Diameter: 1 in

Fits Pipe Size: 1 in

Length: 3 in

Material: [Stainless Steel, Ductile Iron, Carbon Steel, NBR]

Material Type: 304

UL Listed: Yes

Weight: 0.85