3 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

Part #FFC202380IP7  |  Item #400835  |  Manufacturer Part #FC202-380-IP7

$ 118.63 EACH

Tap Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Coating: Epoxy

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 3 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 3.80 in

Tap Size: 2 in