30 x 24 in. Repair Clamp 27.00 - 25.80 in.

Part #FFS3270030  |  Item #887417  |  Manufacturer Part #FS3-2700-30

$ 4,459.34 EACH

Length:

30 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 24 in

Length: 30 in

Material: Stainless Steel

Range in : 27.00 in - 25.80 in