Ford Meter Box

3/4 in. 300 psi FIPT x Meter Swivel Ball Valve

Part #FB13332WHH34NL  |  Manufacturer Part #B13-332W-HH-34-NL

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connection 2: Meter Swivel

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Size: 3/4 in