3/4 in. 300 psi Pack Joint Angle Ball Yoke Valve
3/4 in. 300 psi Pack Joint Angle Ball Yoke Valve
Frequently Purchased Together
Product Details
- Sturdy stops allow 90 degree motion and are enclosed and protected
- Padlock wing for locking valve in closed position
- Solid one piece tee-head and stem
- A snap ring locks the stem into the body of the valve
- Fluorocarbon-coated brass ball
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- Molded EPDM rubber seats support the ball
- Dual EPDM O-rings in the stem
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Yoke
- End Connections:
- Flare x Meter Yoke
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/32 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 5/8 in
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Yoke Angle Ball Valve