Ford Meter Box

3/4 in. 300 psi Pack Joint x Meter Swivel Straight Ball Valve

Part #FB43332W  |  Manufacturer Part #B43-332W

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: Meter Swivel

FM Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Size: 3/4 in