Ford Meter Box
3/4 in. CC Brass Corporation Plug
Part #FCSP3ITNL | Item #4408977 | Manufacturer Part #CSP-3-IT-NL
$
16.37
EACH
All Sizes
Product Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: CC
End Connections: CC
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 1 in
Material: Brass
Waterworks Application: Water