Ford Meter Box

3/4 in. CC Taper Threaded x Flared Brass Corporation Stop

Part #FFB60034  |  Manufacturer Part #FB600-34

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CC Taper Threaded

End Connection 2: Flared

End Connections: CC Taper Threaded x Flared

Inlet Service Size: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-9/16 in

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in