Ford Meter Box 3/4 in. CC x CTS Ultratite Ball Corporation Stop

FFB10003UANWTNL

Inlet Service Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
CC
End Connection 2
CTS
End Connections
CC x CTS
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday