3/4 in. Copper Gasket for Flare Connector
3/4 in. Copper Gasket for Flare Connector
Frequently Purchased Together
Product Details
- Used with adapter replacing flare nut
Specifications
- AWWA:
- AWWA C-800
- Diameter:
- 1-4/25 in
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Type:
- Straight
- Material:
- Copper
- Product Type:
- Adapter Gasket
- Waterworks Application:
- Water