3/4 in. Pack Joint Brass Gasket Nut
3/4 in. Pack Joint Brass Gasket Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 1-5/16 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Gasket, Nut
- Waterworks Application:
- Water
- Weight:
- 0.3 lb