Ford Meter Box

3/4 in. CTS Pack Joint x D P Swivel Brass Straight Meter Setter

Part #FTVBHH7218W4133NL  |  Manufacturer Part #TVBHH72-18W-41-33-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #FTVBHH7218W4133NLMfr. Part #TVBHH72-18W-41-33-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Pack Joint

End Connection 2: D P Swivel

End Connections: CTS Pack Joint x D P Swivel

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 18 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No