Ford Meter Box

3/4 in. CTS x Grip Joint Angle Ball Valve with Lock Wing

Part #FBA43332WGNL  |  Manufacturer Part #BA43-332W-G-NL

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CTS

End Connection 2: Grip Joint

Lead Law Compliant: Yes

Length: 2-19/64 in

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Valve Size: 3/4 in