3/4 in. Female x Male Brass Curb Stop

Part #FBBAA31NL  |  Item #4409867  |  Manufacturer Part #BBAA-31-NL

$ 20.17 EACH

Inlet Service Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Female

End Connection 2: Male

End Connections: Female x Male

Inlet Service Size: 1/2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in