3/4 in. FIP Brass Straight Dual Cartridge Check Valve

You last purchased this on
 
Ford Meter Box

3/4 in. FIP Brass Straight Dual Cartridge Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. FIP Brass Straight Dual Cartridge Check Valve

  • Fast #
  • Part #FHHC11344NL
  • Item #4623730
  • Manufacturer Part #HHC11-344-NL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM B-63, ASTM B-584
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/4 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
3/4 in x 1 in
Valve Type:
Cartridge Dual Check Valve