3/4 in. FIP Service Valve
3/4 in. FIP Service Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Yoke
- End Connection 2:
- FPT
- End Connections:
- Yoke x FPT
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 3/4 in
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Yoke Key Valve