Ford Meter Box

3/4 in. FIP x Meter Angle Compression Valve

Part #FGA13332NL  |  Manufacturer Part #GA13-332-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connection 2: Meter Swivel Nut

End Connections: FIPT x Meter Swivel Nut

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-5/8 in

Lead Law Compliant: Yes

Length: 1-3/4 in

Material: Brass

Maximum Pressure: 150 psi