Ford Meter Box

3/4 in. FIP x Meter Angle Supply Stop Key Valve

Part #FKV13331WNL  |  Manufacturer Part #KV13-331W-NL

Valve Size:

3/4 in x 5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connection 2: Meter Swivel Nut

End Connections: FIPT x Meter Swivel Nut

Fitting Size 1: 3/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 3/4 in x 5/8 in

Height: 1-5/8 in

Lead Law Compliant: Yes

Length: 1-11/16 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Valve Size: 3/4 in x 5/8 in