3/4 in. FIPT Ball Valve
3/4 in. FIPT Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 3/4 in
- Recommended Valve Application:
- Water
- Valve Size:
- 5/8 in
- Valve Type:
- Angle Ball Valve