Ford Meter Box

3/4 in. FIPT x Meter Swivel Brass Ball Valve with Tee Handle and Padlock Wing

Part #FB13341WNL  |  Item #4563396  |  Manufacturer Part #B13-341W-NL

$ 114.18 EACH

Valve Size:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  4
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connection 2: Meter Swivel

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: T-Handle

Valve Seat Material: EPDM

Valve Size: 3/4 in

Valve Type: Ball Valve