3/4 in. Flared Brass Ball Valve Curb Stop

Part #FB22333NL  |  Item #4409568  |  Manufacturer Part #B22-333-NL

$ 132.75 EACH

Inlet Service Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outlet Meter Size: 3/4 in

Valve Size: 3/4 in

Valve Type: Ball Valve