3/4 in. Flared x MIPT Water Service Brass U Branch Piece

You last purchased this on
 
Ford Meter Box

3/4 in. Flared x MIPT Water Service Brass U Branch Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Flared x MIPT Water Service Brass U Branch Piece

  • Fast #
  • Part #FU2833NL
  • Item #4409175
  • Manufacturer Part #U28-33-NL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lead-Free
  • 7-1/2 in spacing
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
Depth:
2-1/8 in
End Connection 1:
Flare
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
Flare x MPT x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/16 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Width:
7-1/2 in