Ford Meter Box

3/4 in. Grip Joint Angle Compression Valve

Part #FGA94323GNL  |  Manufacturer Part #GA94-323-G-NL

Call for Pricing EACH

Outlet Meter Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Yoke Nose

End Connection 2: CTS Grip Joint

End Connections: Yoke Nose x CTS Grip Joint

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in

Valve Size: 3/4 in

Valve Type: Yoke Angle Compression Valve