Ford Meter Box

3/4 in. Grip Joint Brass Coupling

Part #FC4733GNL  |  Manufacturer Part #C47-33-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-1/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Waterworks Application: Water