Ford Meter Box

3/4 in. Meter Brass Straight Kornerhorn

Part #FKH3NL  |  Manufacturer Part #KH-3-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: AWWA C-800

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 2-1/4 in

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Length: 13-3/4 in

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in