Ford Meter Box

3/4 in. Meter Yoke x FIPT 90 Degree Bend

Part #FL9123NL  |  Manufacturer Part #L91-23-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Meter Yoke

End Connection 2: FIPT

End Connections: Meter Yoke x FIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 1-11/16 in

Lead Law Compliant: Yes

Length: 1-1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]